Zoro Homepage

115pc Jobber Length HSS 3In1 Drill Set

  • Mfr # 118123

  • Zoro # G107182361


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1/16 in to 1/2 in
Number of Pieces
115
System of Measurement
Inch
Step Increments
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118123
Zoro #
G107182361
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
1/16 in to 1/2 in

Details

Item
Jobber Length Drill Bits
Number of Pieces
115
System of Measurement
Inch
Step Increments
1/64 in

Description

System of Measurement Inch Drill Bit Material High Speed Steel Drill Bit Set Type Jobber Length Drill Bits Minimum Drill Bit Size Inch 116 Maximum Drill Bit Size Inch 12 Number of Pieces 115 High Speed Steel Steam Oxide coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.