Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

116 Circle Dia 214 x 1 HSS Convex Cutter

  • Mfr # 136700

  • Zoro # G707177606


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Connection Type
Arbor
Number of Teeth
14
Cutter Diameter
2-1/4 in
Arbor Hole Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136700
Zoro #
G707177606
UPC #
-
Country of Origin
Poland

Dimensions

Cutter Diameter
2-1/4 in
Arbor Hole Diameter
1 in
Circle Diameter
1/16 in

Details

Material
High Speed Steel
Connection Type
Arbor
Number of Teeth
14

Description

Connection Type Arbor Circle Diameter Inch 116 Diameter of Cutter Inch 214 Arbor Hole Diameter Inch 1 Number of Teeth 14 Material High Speed Steel High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.