Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

116 Radius HSS Corner Rounding End Mill

  • Mfr # 136750

  • Zoro # G707179136


product price: $38.59
/ea

Key Features

Milling Diameter
7/16 in
Finish
Bright
Material
High Speed Steel
Single End/Double End
Single
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136750
Zoro #
G707179136
UPC #
-
Country of Origin
China

Dimensions

Milling Diameter
7/16 in
Shank Dia.
3/8 in
Radius
1/16 in

Details

Finish
Bright
Material
High Speed Steel
Single End/Double End
Single
Cutting Direction
Right Hand

Description

Material High Speed Steel Single or Double End Single Radius Inch 116 Mill Diameter Inch 716 FinishCoating Bright Shank Diameter Inch 38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.