Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1164 Carbide Jobber Length Drill

  • Mfr # 170616

  • Zoro # G907179516


product price: $47.49
/ea

Key Features

Overall Length
2-3/4 in
Drill Bit Point Angle
118ยบ
Drill Bit Size
11/64 in
Cutting Direction
Right Hand
Flute Length
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170616
Zoro #
G907179516
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4 in
Drill Bit Size
11/64 in
Flute Length
1-5/8 in

Details

Drill Bit Point Angle
118ยบ
Cutting Direction
Right Hand
Flute Type
Spiral
Spiral Type
Regular Spiral

Description

Drill Bit Size Inch 1164 Drill Point Angle Degrees 118 Drill Bit Material Solid Carbide Drill Bit FinishCoating Bright Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No For use on Nonferrous alloys Aluminum Cast Iron High abrasive materials Plastics 20Deg helix angle 118Deg four facet point Bright finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.