Zoro Homepage

1/2"-13 Thread to 1/2"-13 Thread, 7 in, Steel, Black Oxide, 4 PK

  • Mfr # 333742PK

  • Zoro # G210710192


product price: $16.45
/pk 4, $4.11/ea

Key Features

Thread Size B
1/2"-13
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333742PK
Zoro #
G210710192
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size A
1/2"-13
Thread Size B
1/2"-13
Length
7 in

Details

Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Black Oxide

Description

Style: Equal Double Threaded System of Measurement: Inch Thread Size Inch: 1/2in-13 Overall Length Inch: 7in Material: Medium Carbon Steel Finish/Coating: Black Oxide Black Oxide finish Medium carbon steel Most studs have wrench flats Special lengths and sizes will be quoted on request

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.