Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 60Deg MultiFlute Carbide Countersink

  • Mfr # 172906

  • Zoro # G107175530


product price: $44.75
/ea

Key Features

Shank Diameter
1/4 in
Number of Flutes
Multi
Finish - Machining
Bright
Shank Type
Straight
Included Angle
60ยบ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172906
Zoro #
G107175530
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
1/4 in
Head Diameter
1/2 in

Details

Number of Flutes
Multi
Finish - Machining
Bright
Shank Type
Straight
Included Angle
60ยบ
Cutting Direction
Right Hand
Countersink Material
Solid Carbide
Single End/Double End
Single

Description

Head Diameter Inch 12 Number of Flutes Multi Included Angle 60 Countersink Material Solid Carbide Countersink FinishCoating Bright Shank Diameter Inch 14 For use on hardened steel up to 60 HRC to countersink or chamfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.