
12 Drawer Parts Cabinet
Mfr # 326534
Zoro # G607196516
product price: $581.99
/ea
Free Shipping & Returns
Key Features
Overall WxDxH
362 mm x 265 mm x 571 mm
Number of Drawers
12
Drawer HxWxD
83 in x 5.62 in x 9.65 in
Material
GPS
Cabinet Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
326534
Zoro #
G607196516
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall WxDxH
362 mm x 265 mm x 571 mm
Drawer HxWxD
83 in x 5.62 in x 9.65 in
Details
Number of Drawers
12
Material
GPS
Cabinet Color
Blue
Finish
Zinc Plated
Description
Number of Drawers 12 Width mm 362 Height mm 571 Depth mm 265 Frame Material Zinc Plated Steel bull Zinc coated steel platebr bull Drawer materialGPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.