Zoro Homepage

12 Radius HSS Corner Rounding End Mill

  • Mfr # 136763

  • Zoro # G507179107


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1-1/2 in
Finish
Bright
Material
High Speed Steel
Shank Dia.
1 in
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136763
Zoro #
G507179107
UPC #
-
Country of Origin
China

Dimensions

Milling Diameter
1-1/2 in
Shank Dia.
1 in
Corner Radius
1/2 in

Details

Finish
Bright
Material
High Speed Steel
Single End/Double End
Single
Cutting Direction
Right

Description

Material High Speed Steel Single or Double End Single Radius Inch 12 Mill Diameter Inch 112 FinishCoating Bright Shank Diameter Inch 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.