Zoro Homepage

12 x 00001 Outside Micrometer

  • Mfr # 200572

  • Zoro # G707187742


product price: $47.99
/ea

Key Features

Resolution
0.0001 in
Spindle
Non Rotating
Thimble
Ratchet Stop
Anvil Material
Carbide
Measurement Range
1 to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200572
Zoro #
G707187742
UPC #
-
Country of Origin
China

Details

Resolution
0.0001 in
Spindle
Non Rotating
Thimble
Ratchet Stop
Anvil Material
Carbide
Measurement Range
1 to 2 in

Description

Minimum Measurement Inch 1 Maximum Measurement Inch 2 Graduation Decimal Inch 00001 Thimble Type Ratchet Stop Deluxe heat insulated forged steel frame up to 4 Chrome clad Complete with standards 2 and up Carbide faces Ratchet stop for exact and repetitive reading Fitted case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.