
12 x 6 HSS Round Tool Bit
Mfr # 160235
Zoro # G507177585
product price: $71.59
/eaKey Features
Overall Length
6 in
Material
High Speed Steel
Width
1/2 in
Grounded / Ungrounded
Ungrounded
End Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160235
Zoro #
G507177585
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 in
Width
1/2 in
Details
Material
High Speed Steel
Grounded / Ungrounded
Ungrounded
End Shape
Round
Description
Material High Speed Steel End Shape Round WidthDiameter Inch 12 Overall Length Inch 6 Quality import
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.