
12 x 6 HSS Square Tool Bit
Mfr # 159030
Zoro # G207177502
product price: $54.39
/eaKey Features
Overall Length
6 in
Material
High Speed Steel
End
Square
Width
1/2 in
Grounded / Ungrounded
Ungrounded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
159030
Zoro #
G207177502
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Length
6 in
Width
1/2 in
Details
Material
High Speed Steel
End
Square
Grounded / Ungrounded
Ungrounded
Description
Material High Speed Steel End Shape Square WidthDiameter Inch 12 Overall Length Inch 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.