Zoro Homepage

12 x 8 Slotted Webbed Angle Plate

  • Mfr # 370346

  • Zoro # G307186046


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Depth
8 in
Height
9 in
Features
Type A - Webbed, Machined on outside surfaces and edges only; Type B - Open, Machine all over except slots
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370346
Zoro #
G307186046
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
12 in
Depth
8 in
Height
9 in

Details

Features
Type A - Webbed, Machined on outside surfaces and edges only; Type B - Open, Machine all over except slots

Description

Width Inch 12 Depth Inch 8 Height Inch 9 Made of hightensile cast iron seasoned against distortion, skillfully machined square and parallel, these plates are supplied in two types, Type A and Type B, the former having side webs Type A Webbed Machined on outside surfaces and edges only Type B Open Machine all over except slots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.