Zoro Homepage

1213 x 5 Stud Pivot Clamps Pair

  • Mfr # 326750

  • Zoro # G807186133


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Type
Manual
T-Slot Size
5/8 in
Stud Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326750
Zoro #
G807186133
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

T-Slot Size
5/8 in
Stud Size
1/2"-13

Details

Type
Manual

Description

Operation Type Manual Adjustable clamping height Brass plate under the clamp arm to protect the workpiece Spherical flange nut assures material will be tightly clamped Clamping arm is forged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.