Zoro Homepage

125mm Deluxe Shock Absorber 4000kg Load

  • Mfr # 231456

  • Zoro # G007196451


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Type
Shock Absorber
Height
125 mm
Adjustment Height
40 mm
Load Capacity
4000 kg
Bolt Size
24 x 180L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231456
Zoro #
G007196451
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
125 mm
Adjustment Height
40 mm
Bolt Size
24 x 180L

Details

Type
Shock Absorber
Load Capacity
4000 kg

Description

Product Type Shock Absorber Suitable for machine tools, CNC lathes, molding, printing, grinding, drilling, and milling machinesbr bull Prevents shock and reduces noise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.