Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12732 MT5 Taper Shank HSS Core Drill

  • Mfr # 106568

  • Zoro # G507175789


product price: $1,991.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17-1/8 in
Core Bit Cutter Material
High Speed Steel
Finish - Machining
Bronze Oxide
Shank Type - Machining
Taper Shank
Taper Size
MT5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106568
Zoro #
G507175789
UPC #
-
Country of Origin
Poland

Dimensions

Drill Bit Size
1-27/32 in
Overall Length
17-1/8 in
Taper Size
MT5
Flute Length
10-1/8 in

Details

Core Bit Cutter Material
High Speed Steel
Finish - Machining
Bronze Oxide
Shank Type - Machining
Taper Shank
Cutting Direction
Right Hand
Included Angle
118ยบ

Description

Drill Size Inch 12732 Drill Material High Speed Steel FinishCoating Bronze Oxide Overall Length Inch 1718 Shank Type Taper Shank Used to open out existing predrilled holes 118Deg notched point 4 flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.