
1290mm General Purpose HSS Drill
Mfr # 144174
Zoro # G007181310
product price: $44.75
/eaKey Features
Drill Bit Size
12.9 mm
Overall Length
6 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144174
Zoro #
G007181310
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
12.9 mm
Overall Length
6 in
Flute Length
4-1/2 in
Details
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Straight
Cutting Direction
Right Hand
Coolant Through
No
Flute Type
Spiral
Point Type
Standard
Spiral Direction
Regular Spiral
Description
Drill Bit Size mm 129 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No 118Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.