Zoro Homepage

1/2in Heavy Duty Split Point H.S.S. Jobber Length Drill, 5PK

  • Mfr # 118058PK

  • Zoro # G610709727


product price: $104.99
/pk 5, $21.00/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1/2 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118058PK
Zoro #
G610709727
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
1/2 in

Details

Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Straight
Cutting Direction
Right Hand
Flute Type
Spiral

Description

Drill Bit Size Inch: 1/2in Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Black Oxide Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.