
12in Pointed Soft Top Jaw With Metric Serration Piece - 50mm Height, 3PK
Mfr # 491535PK
Zoro # G410710572
product price: $256.99
/pk 3, $85.66/ea
Free Shipping & Returns
Key Features
Capacity Max. (In.)
12 in
Capacity Min. (In.)
12 in
Overall Height
50 mm
Construction
Steel
Jaw Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
491535PK
Zoro #
G410710572
UPC #
-
Country of Origin
Italy
Dimensions
Overall Height
50 mm
Minimum Compatible Chuck Diameter
304 mm
Details
Capacity Max. (In.)
12 in
Capacity Min. (In.)
12 in
Construction
Steel
Jaw Type
Square
Jaw Interface Type
1-1/2" x 60°
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1.5x60 degree Maximum Compatible Chuck Diameter Inch: 12in Minimum Compatible Chuck Diameter Inch: 12in Minimum Compatible Chuck Diameter mm: 304 Overall Height mm: 50For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.