Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Heavy Duty Split Point HSS Jobber Length Drill

  • Mfr # 118212

  • Zoro # G607179168


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Overall Length
3-1/2 in
Drill Bit Point Angle
135
Drill Bit Size
#13
Material - Machining
High Speed Steel
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118212
Zoro #
G607179168
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Drill Bit Size
#13
Flute Length
2-5/16 in

Details

Drill Bit Point Angle
135
Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Flute Type
Spiral
Spiral Direction
Regular Spiral
Drill Bit Point Type
Split Point

Description

Drill Bit Size Wire 13 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.