Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1316 MT3 Taper Shank HSS Drill

  • Mfr # 114047

  • Zoro # G507179862


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
13/16 in
Overall Length
10-3/4 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114047
Zoro #
G507179862
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
13/16 in
Overall Length
10-3/4 in
Flute Length
6-1/8 in

Details

Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Cutting Direction
Right Hand
Coolant Through
No
Point Type
Standard
Shank Taper Designation
MT3

Description

Drill Bit Size Inch 1316 Shank Taper Designation MT3 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 1034 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.