
13/32in General Purpose Cobalt Jobber Length Drill, 5PK
Mfr # 118082PK
Zoro # G410710503
product price: $116.99
/pk 5, $23.40/ea
Free Shipping & Returns
Key Features
Drill Bit Size
13/32 in
Cutting Direction
Right Hand
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118082PK
Zoro #
G410710503
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
13/32 in
Details
Cutting Direction
Right Hand
Flute Type
Spiral
Description
Drill Bit Size Inch: 13/32in Drill Point Angle Degrees: 135 Drill Bit Material: Cobalt Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: No Heavy duty 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.