
14 60Deg 6Flute Carbide Countersink
Mfr # 172920
Zoro # G807175823
product price: $30.29
/eaKey Features
Shank Type
Straight
Shank Dia.
1/4 in
Number of Flutes
6
Finish
Bright
Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172920
Zoro #
G807175823
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1/4 in
Head Diameter
1/4 in
Details
Shank Type
Straight
Number of Flutes
6
Finish
Bright
Material
Solid Carbide
Features
For use on hardened steel up to 60HRC, high temperature alloys and other tough jobs.
Included Angle
60
End Type- Holemaking
Single
Cutting Direction
Right Hand
Description
Head Diameter Inch 14 Number of Flutes 6 Included Angle 60 Countersink Material Solid Carbide Countersink FinishCoating Bright Shank Diameter Inch 14 For use on hardened steel up to 60HRC, high temperature alloys and other tough jobs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.