Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 90Deg 3Flute HSS Countersink

  • Mfr # 121050

  • Zoro # G207175669


product price: $60.59
/ea

Key Features

Shank Dia.
1/4 in
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Bright
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121050
Zoro #
G207175669
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4 in
Overall Length
1-3/4 in
Head Diameter
1/4 in

Details

Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Bright
Shank Type - Machining
Straight
Included Angle
90
Cutting Direction
Right Hand
End Type
Single

Description

Head Diameter Inch 14 Number of Flutes 3 Included Angle 90 Countersink Material High Speed Steel Countersink FinishCoating Bright Shank Diameter Inch 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.