Zoro Homepage

14 90Deg 6Flute Carbide Countersink

  • Mfr # 172922

  • Zoro # G507176502


product price: $30.29
/ea

Key Features

Shank Diameter
1/4 in
Number of Flutes
6
Finish - Machining
Bright
Included Angle
90ยบ
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172922
Zoro #
G507176502
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
1/4 in
Head Diameter
1/4 in

Details

Number of Flutes
6
Finish - Machining
Bright
Included Angle
90ยบ
Shank Type
Straight
Cutting Direction
Right Hand
Single End/Double End
Single
Countersink Material
Solid Carbide

Description

Head Diameter Inch 14 Number of Flutes 6 Included Angle 90 Countersink Material Solid Carbide Countersink FinishCoating Bright Shank Diameter Inch 14 For use on hardened steel up to 60HRC, high temperature alloys and other tough jobs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.