Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 9pc Number Stamp Set

  • Mfr # 606610

  • Zoro # G107196450


product price: $53.15
/ea

Key Features

Material
Steel
Character Height
1/4 in
Character Series
0-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
606610
Zoro #
G107196450
UPC #
-
Country of Origin
India

Dimensions

Character Height
1/4 in

Details

Material
Steel
Character Series
0-9

Description

Character 09 Contains 09 High quality steel punches are through induction hardened, which gives durability and extended life even after repeated use The hardness at the stamping end is maintained at 5862 HRC, the striking end is tempered to 3843 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.