Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Radius HSS Shank Type Convex Cutter

  • Mfr # 126085

  • Zoro # G507181254


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Diameter
1-1/2 in
Annular Cutter Drive Style
Weldon Shank
Shank Dia.
3/4 in
Cutter Material
High Speed Steel
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126085
Zoro #
G507181254
UPC #
-
Country of Origin
Poland

Dimensions

Diameter
1-1/2 in
Shank Dia.
3/4 in
Overall Length
4 in
Radius
1/4 in

Details

Annular Cutter Drive Style
Weldon Shank
Cutter Material
High Speed Steel
Number of Teeth
6

Description

Connection Type Shank Radius Inch 14 Diameter of Cutter Inch 112 Overall Length Inch 4 Number of Teeth 6 Material High Speed Steel Shank Diameter Inch 34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.