Zoro Homepage

14 x 212 HSS Square Tool Bit

  • Mfr # 159006

  • Zoro # G207177526


product price: $16.95
/ea

Key Features

Overall Length
2-1/2 in
Material
High Speed Steel
Width
1/4 in
Grounded / Ungrounded
Ungrounded
End Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159006
Zoro #
G207177526
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
2-1/2 in
Width
1/4 in

Details

Material
High Speed Steel
Grounded / Ungrounded
Ungrounded
End Shape
Square

Description

Material High Speed Steel End Shape Square WidthDiameter Inch 14 Overall Length Inch 212

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.