Zoro Homepage

14 x 4 HSS Round Tool Bit

  • Mfr # 160215

  • Zoro # G807177575


product price: $26.35
/ea

Key Features

Overall Length
4 in
Material
High Speed Steel
Diameter
1/4 in
End Shape
Round
Ground or Unground
Unground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160215
Zoro #
G807177575
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Diameter
1/4 in

Details

Material
High Speed Steel
End Shape
Round
Ground or Unground
Unground

Description

Material High Speed Steel End Shape Round WidthDiameter Inch 14 Overall Length Inch 4 Quality import

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.