
14 x 4 HSS Square Tool Bit
Mfr # 159016
Zoro # G407177265
product price: $21.15
/eaKey Features
Overall Length
4 in
Material
High Speed Steel
Diameter
1/4 in
Ground or Unground
Unground
End Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
159016
Zoro #
G407177265
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Length
4 in
Diameter
1/4 in
Details
Material
High Speed Steel
Ground or Unground
Unground
End Shape
Square
Description
Material High Speed Steel End Shape Square WidthDiameter Inch 14 Overall Length Inch 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.