Zoro Homepage

15 Hard Top Jaws With Metric Serration Set

  • Mfr # 492025

  • Zoro # G707186097


product price: $5,606.99
/ea
Free Shipping & Returns

Key Features

Chuck Size (In.)
15 in
Length (In.)
5.867 in
Height (In.)
3.386 in
Jaw Type
Top Jaw
Distance Between Mount Hole Centers
43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492025
Zoro #
G707186097
UPC #
-
Country of Origin
Italy

Dimensions

Chuck Size (In.)
15 in
Length (In.)
5.867 in
Height (In.)
3.386 in
Groove Width
25.5 mm

Details

Jaw Type
Top Jaw
Distance Between Mount Hole Centers
43 mm
Jaw Interface Type
1.5 x 60º Serrated

Description

Jaw Type Top Jaw Maximum Compatible Chuck Diameter Inch 15 Jaw Interface Type 15x60Deg Serrated For Kitagawa, Howa, Matsumoto, Suga, Nikko, and other brands

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.