
15in Pointed Soft Top Jaw With Metric Serration Piece - 60mm Height, 3PK
Mfr # 491580PK
Zoro # G710710777
product price: $509.99
/pk 3, $170.00/ea
Free Shipping & Returns
Key Features
Capacity Max. (In.)
15 in
Overall Height
60 mm
Capacity Min. (In.)
15 in
Jaw Type
Square
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
491580PK
Zoro #
G710710777
UPC #
-
Country of Origin
Italy
Dimensions
Overall Height
60 mm
Minimum Compatible Chuck Diameter
381 mm
Details
Capacity Max. (In.)
15 in
Capacity Min. (In.)
15 in
Jaw Type
Square
Construction
Steel
Jaw Interface Type
1-1/2" x 60°
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1.5x60 degree Maximum Compatible Chuck Diameter Inch: 15in Minimum Compatible Chuck Diameter Inch: 15in Minimum Compatible Chuck Diameter mm: 381 Overall Height mm: 60For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.