Zoro Homepage

16 3Jaw Cast Iron Body Scroll Chuck With 2pc Hard Reversible Jaws

  • Mfr # 4440730

  • Zoro # G607185886


product price: $2,637.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Type
Self-Centering
Chuck Size (In.)
16 in
Jaw Material
Cast Iron
Application
This precision chuck, with increased gripping accuracy, is made for all types of very high precision workshop machining operations on conventional lathes;Suitable for machining square and round workpieces
Number of Jaws
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4440730
Zoro #
G607185886
UPC #
-
Country of Origin
China

Dimensions

Chuck Size (In.)
16 in
Through-Hole Diameter
5.433 in

Details

Type
Self-Centering
Jaw Material
Cast Iron
Application
This precision chuck, with increased gripping accuracy, is made for all types of very high precision workshop machining operations on conventional lathes;Suitable for machining square and round workpieces
Number of Jaws
3
Jaw Type
Reversible Jaws
Mount
Plain Back

Description

Chuck Type SelfCentering Nominal Chuck Size Inch 16 Number of Jaws 3 Mount Plain Back ThroughHole Diameter Decimal Inch 5433 Body Material Cast Iron Reversible Jaws Yes Features 3 jaw, selfcentering scroll chuck with manual gripping and a high quality cast iron body Smart design, allowing inner parts to be replaced quickly Mounted on the machinetool spindle from the back of the chuck, using the adapter plate x000D Application This chuck is designed for all types of workshop machining operations on conventional lathes and milling fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.