Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1732 General Purpose HSS Jobber Length Drill

  • Mfr # 117971

  • Zoro # G007181983


product price: $44.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117971
Zoro #
G007181983
UPC #
-
Country of Origin
United States

Description

Drill Bit Size Inch 1732 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No General purpose 118Deg High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.