Zoro Homepage

175mm General Purpose HSS Drill

  • Mfr # 144043

  • Zoro # G607180331


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Drill Bit Size
1.75 mm
Overall Length
2 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144043
Zoro #
G607180331
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
1.75 mm
Overall Length
2 in
Flute Length
1 in

Details

Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Straight
Cutting Direction
Right
Coolant Through
No
Application
118ยบ point
Flute Type
Spiral
Point Type
Standard
Spiral Direction
Regular Spiral

Description

Drill Bit Size mm 175 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No 118Deg point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.