Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 100Deg 6Flute HSS Countersink

  • Mfr # 121261

  • Zoro # G907176539


product price: $21.15
/ea

Key Features

Shank Dia.
1/8 in
Number of Flutes
6
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121261
Zoro #
G907176539
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Head Diameter
1/8 in

Details

Number of Flutes
6
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Finish - Machining
Black Oxide
Included Angle
100ยบ
Cutting Direction
Right Hand
Single End/Double End
Single

Description

Head Diameter Inch 18 Number of Flutes 6 Included Angle 100 Countersink Material High Speed Steel Countersink FinishCoating Black Oxide Shank Diameter Inch 18 Flutes are staggered to ensure smoother, chatterfree cutting action Steam black oxide surface treatment enhances tool life and prevents galling 100 CNC manufactured to tighter than industry standard tolerances

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.