Zoro Homepage

18 100Deg Single Flute Carbide Countersink

  • Mfr # 121788

  • Zoro # G607176358


product price: $29.99
/ea

Key Features

Shank Dia.
1/8 in
Shank Type
Straight
Number of Flutes
1
Finish
Bright
End Type- Holemaking
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121788
Zoro #
G607176358
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Head Diameter
1/8 in

Details

Shank Type
Straight
Number of Flutes
1
Finish
Bright
End Type- Holemaking
Single
Cutting Direction
Right Hand
Material
Solid Carbide
Features
Included Angle
100

Description

Head Diameter Inch 18 Number of Flutes 1 Included Angle 100 Countersink Material Solid Carbide Countersink FinishCoating Bright Shank Diameter Inch 18 For highly abrasive and hard to machine materials For production applications in cast iron, alloy steel, or glass reinforced plastics Long running carbide eliminates the high cost of tool changes in production situations Rigid setup a must not suited for hand held applications Tools 38 and over have solid carbide heads on hardened steel shanks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.