
18 27pc Letter Stamp Set
Mfr # 606615
Zoro # G207182506
product price: $80.45
/ea
Free Shipping & Returns
Key Features
Material
Steel
Character Height
1/8 in
Character Series
A-Z
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
606615
Zoro #
G207182506
UPC #
-
Country of Origin
India
Dimensions
Character Height
1/8 in
Details
Material
Steel
Character Series
A-Z
Description
Character AZ, Contains AZ plus amp stamp High quality steel punches are through induction hardened, which gives durability and extended life even after repeated use The hardness at the stamping end is maintained at 5862 HRC, the striking end is tempered to 3843 HRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.