Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 60Deg Single Flute Double End HSS Countersink

  • Mfr # 121655

  • Zoro # G007176392


product price: $31.55
/ea

Key Features

Number of Flutes
1
Material - Machining
High Speed Steel
Overall Length
1-1/2 in
Included Angle
60ยบ
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121655
Zoro #
G007176392
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Head Diameter
1/8 in

Details

Number of Flutes
1
Material - Machining
High Speed Steel
Included Angle
60ยบ
Cutting Direction
Right Hand
Finish - Machining
Bright
Single End/Double End
Double

Description

Head Diameter Inch 18 Number of Flutes 1 Included Angle 60 Countersink Material High Speed Steel Countersink FinishCoating Bright Two cutting ends give you twice the tool life of a single end tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.