Zoro Homepage

18 Solid Carbide Die Drill

  • Mfr # 116120

  • Zoro # G407180135


product price: $48.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116120
Zoro #
G407180135
UPC #
-
Country of Origin
United States

Description

Drill Bit Type Die Drill Bit Drill Bit Size Inch 18 Drill Bit Material Solid Carbide Drill Bit FinishCoating Black Oxide Overall Length Inch 2 Through Coolant No Designed specially for drilling hardened ferrous materials in the range of 45 to 65 HRC Negative angle cutting edge for extra strength drilling hardened steel Produces reamer like hole size and finish Can be used for coring out preexisting holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.