Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 x 78 x 6 P Type TShape Cobalt CutOff Blade

  • Mfr # 104902

  • Zoro # G507196050


product price: $73.99
/ea

Key Features

Style
P Type
Material
Cobalt
Length
6 in
Height
7/8 in
Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104902
Zoro #
G507196050
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Height
7/8 in
Width
1/8 in

Details

Style
P Type
Material
Cobalt

Description

Blade Style P Type Width Inch 18 Height Inch 78 Material Cobalt Overall Length Inch 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.