Zoro Homepage

2 Boring, Turning Facing Tool Post Holder

  • Mfr # 470202

  • Zoro # G007184007


product price: $41.79
/ea

Key Features

Overall Length
1-3/4 in
Tool Post Size
#200
Cutting Tool Size
5/8 in
Tool Bit Range
1/4 in to 5/8 in
Tool Post Holder Number
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470202
Zoro #
G007184007
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1-3/4 in
Tool Post Size
#200
Cutting Tool Size
5/8 in
Slot Depth
1/2 in
Slot Height
1-1/8 in

Details

Tool Bit Range
1/4 in to 5/8 in
Tool Post Holder Number
#2
Tool Post Holder Type
Boring, Turning & Facing Holder
Lathe Swing
10 in to 15 in
Tool Post Head Type
PISTON

Description

Tool Post Holder Number 2 Tool Post Holder Type Boring, Turning Facing Holder Lathe Swing Inch 1015 Overall Height Inch 134 V groove holds round shank boring bars and tools as well as square tool bits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.