
2 Boring, Turning Facing Tool Post Holder
Mfr # 470402
Zoro # G907184008
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Slot Depth
3/4 in
Tool Post Holder Type
Boring, Turning & Facing Holder
Slot Height
1-11/16 in
Tool Post Head Type
PISTON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
470402
Zoro #
G907184008
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2-1/2 in
Slot Depth
3/4 in
Slot Height
1-11/16 in
Tool Post Size
#400
Cutting Tool Size
1 in
Details
Tool Post Holder Type
Boring, Turning & Facing Holder
Tool Post Head Type
PISTON
Tool Bit Range
1/2 in to 1 in
Lathe Swing
14 in to 20 in
Tool Post Holder Number
#2
Description
Tool Post Holder Number 2 Tool Post Holder Type Boring, Turning Facing Holder Lathe Swing Inch 1420 Overall Height Inch 212 V groove holds round shank boring bars and tools as well as square tool bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.