Zoro Homepage

2 Engineer's Precision Square

  • Mfr # 231000

  • Zoro # G107187908


product price: $40.79
/ea

Key Features

Material
Hardened Spring Steel
Squareness (In.)
0.00063 in
Blade Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231000
Zoro #
G107187908
UPC #
-
Country of Origin
India

Dimensions

Blade Length
2 in

Details

Material
Hardened Spring Steel
Squareness (In.)
0.00063 in

Description

Blade Length Inch 2 Bevel Edge No Hardened spring steel blades are permanently fixed to the stock by means of tapered selflocking rivets which ensure complete rigidity Both the blade and stock are precisely ground to ensure straightness and parallelism Internal and external squareness as per BS 939 Grade B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.