
2 Plain Type HSS Combined Drill Countersink
Mfr # 116239
Zoro # G607178574
product price: $13.55
/eaKey Features
Cutting Direction
Right Hand
Overall Length
1-7/8 in
Drill Point Dia.
5/64 in
Finish
Bright
Body Dia.
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
116239
Zoro #
G607178574
UPC #
-
Country of Origin
India
Dimensions
Overall Length
1-7/8 in
Drill Point Dia.
5/64 in
Body Dia.
3/16 in
Trade Size
#2
Drill Point Length
5/64 in
Long Length Tool
No
Details
Cutting Direction
Right Hand
Finish
Bright
Included Angle
60ยบ
Single End/Double End
Double
Material - Machining
High Speed Steel
Cutting Edge Style
Plain
Description
Material High Speed Steel Included Angle 60 Trade Size 2 Body Diameter Inch 316 Overall Length Inch 178 Drill Point Diameter Inch 564 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.