Zoro Homepage

2 x 116 x 12 Bore HSS Plain Metal Slitting Saw

  • Mfr # 136001

  • Zoro # G807179791


product price: $59.15
/ea

Key Features

Material
High Speed Steel
Tooth Configuration
Plain
Blade Thickness
1/16 in
Connection Type
Arbor
Arbor Hole Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136001
Zoro #
G807179791
UPC #
-
Country of Origin
Poland

Dimensions

Blade Thickness
1/16 in
Arbor Hole Diameter
1/2 in
Blade Diameter
2 in

Details

Material
High Speed Steel
Tooth Configuration
Plain
Connection Type
Arbor
Number of Teeth
28

Description

Material High Speed Steel Blade Diameter Inch 2 Blade Thickness Inch 116 Arbor Hole Diameter Inch 12 Connection Type Arbor Number of Teeth 28 High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.