
2 x 1316 x 334 Adjustable 60Deg Angle Block
Mfr # 231098
Zoro # G807187871
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-3/4 in
Overall Width
1-3/16 in
Overall Height
2 in
Angle
0 to 60ยบ
Material
Tool Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
231098
Zoro #
G807187871
UPC #
-
Country of Origin
India
Dimensions
Overall Length
3-3/4 in
Overall Width
1-3/16 in
Overall Height
2 in
Details
Angle
0 to 60ยบ
Material
Tool Steel
Hardness
50 to 55 HRC
Description
Overall Height Inch 2 Overall Width Inch 1316 Overall Length Inch 334 Made from fully hardened 5055 HRC and ground tool steel The block is fully adjustable from 0Deg60Deg and can be set at any desired position by locking of the hex screw located in the base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.