
212 x 116 x 1 Bore HSS Plain Metal Slitting Saw
Mfr # 136008
Zoro # G207179599
product price: $63.39
/eaKey Features
Material
High Speed Steel
Connection Type
Arbor
Blade Diameter
2-1/2 in
Number of Teeth
28
Tooth Configuration
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
136008
Zoro #
G207179599
UPC #
-
Country of Origin
Poland
Dimensions
Blade Diameter
2-1/2 in
Blade Thickness
1/16 in
Arbor Hole Diameter
1 in
Details
Material
High Speed Steel
Connection Type
Arbor
Number of Teeth
28
Tooth Configuration
Plain
Description
Material High Speed Steel Blade Diameter Inch 212 Blade Thickness Inch 116 Arbor Hole Diameter Inch 1 Connection Type Arbor Number of Teeth 28 High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.