Zoro Homepage

212 x 118 Serrated Clamps

  • Mfr # 333850

  • Zoro # G407186007


product price: $16.55
/ea

Key Features

Height
1/2 in
Overall Width
1-1/8 in
Overall Depth
2-1/2 in
Material
Steel, Case Hardened
Stud Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333850
Zoro #
G407186007
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1/2 in
Overall Width
1-1/8 in
Overall Depth
2-1/2 in
Stud Size
1/2 in

Details

Material
Steel, Case Hardened
Toe to Stud Center
29/32 in
Travel
11/16 in
Nose Type
Tapered
Heel Type
Serrated

Description

Nose Type Tapered Heel Type Serrated Serrated Yes Overall Length Inch 212 Height Inch 12 Width Inch 118 Travel Inch 1116 Material Steel, Case Hardened Case hardened Black oxide finish Teeth match all step blocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.