Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

212 x 12 x 78 45Deg Right Hand HSS Single Angle Cutter

  • Mfr # 136550

  • Zoro # G507178520


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
45ยบ
Material
High Speed Steel
Finish
Uncoated
Cutting Direction
Right Hand
Cutting Diameter
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136550
Zoro #
G507178520
UPC #
-
Country of Origin
Poland

Dimensions

Cutting Diameter
2-1/2 in
Cutting Width
1/2 in
Arbor Hole Diameter
7/8 in

Details

Drill Bit Point Angle
45ยบ
Material
High Speed Steel
Finish
Uncoated
Cutting Direction
Right Hand
Number of Teeth
18
Connection Type
Arbor

Description

Connection Type Arbor Included Angle 45Deg Cutting Diameter Inch 212 Cutting Width Inch 12 Cutting Direction Right Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 78 45Deg and 60Deg angles High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.