
2132 General Purpose HSS Jobber Length Drill
Mfr # 117979
Zoro # G607177676
product price: $64.19
/eaKey Features
Overall Length
7-1/8 in
Drill Bit Point Angle
118
Drill Bit Size
21/32 in
Material - Machining
High Speed Steel
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
117979
Zoro #
G607177676
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7-1/8 in
Drill Bit Size
21/32 in
Flute Length
5-3/16 in
Details
Drill Bit Point Angle
118
Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Application
General purpose, 118º, High Speed Steel
Spiral Direction
Regular Spiral
Flute Type
Spiral
Drill Bit Point Type
Standard
Description
Drill Bit Size Inch 2132 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No General purpose 118Deg High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.